Beli moisture meter for wood di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Extech Moisture MeterDeskripsi:MO260 is a Combination Pin/Pinless Moisture Meter which measures Relative Moisture in wood and other building materials using pinless technology plus % of Moisture in sheetrock and other materials using the direct pin method. Measurements are displayed on a digital LCD with backlighting and a tri-color LED bargraph. Pinless non-invasive measurement depth to 0.75 Inch (22mm) below the surface. Complete with 9V battery, replacement pins, protective cap, and pouch case.
- TESTO Moisture Meter (Alat Ukur Kelembaban)Deskripsi:The testo 616 professional moisture meter provides you with a precise and non-destructive means of measuring the moisture content of wood and building materials and of monitoring the drying process after water damage. Simply select the characteristic curve and place the meter’s measuring claw against the surface of the material you would like to measure. The meter shows you the moisture content as a weight percentage compared to the dry weight. Press the relevant key to save the reading to your meter.Although the measuring claw only comes into contact with the surface, wall or flooring that is being measured, it is able to determine the moisture content of the wood or other material down to a depth of 5 cm.Ideal areas of use for the testo 616 moisture meterThe testo 616 moisture meter is a professional measuring device that can be used in areas as diverse as water damage restoration or carpentry or joinery.Moisture damage detection: the non-destructive method for finding moisture in walls and floorsMonitoring drying processes: from carrying out moisture inspections to meeting building schedules to controlled drying after water damage - the non-destructive method for determining the moisture content in wood and building materialsMoisture in wood: for checking the moisture content of wood that has been stored prior to processingtesto 616 moisture meter with 10 characteristic curvesSoft woodHard woodPressboardAnhydrite screedCement screedLime sand brickGas concreteConcreteHigh insulation bricksBrickwork Product Includes: testo 616 moisture meter for wood and building materials, calibration protocol, batteries.Determining moisture in wood Moisture content is a decisive factor in the further processing and use of timber products. If wood is installed with the wrong moisture content this may result in mechanical deformations (contracting and swelling) at the site where the material is subsequently used, and therefore damage to pieces of furniture or entire supporting structures in buildings. Therefore, before being made into furniture or supporting material by a joiner/carpenter, the suitability of the wood has to be assessed by measuring the moisture content. The testo 616 enables the quick and non-destructive examination of the material moisture characteristics in timber. Characteristic curves are available for measuring wood moisture in soft and hard woods, and chipboard. These characteristic curves were developed in cooperation with the LPI institute.The measurement results are calculated up to a depth of 5 cm and can be recorded at the touch of a button. The readings are displayed in percent by weight in comparison to the dry mass of the material. Monitoring drying processes Whether freshly laid screed, or monitored drying of moisture damage, timely determination of the required moisture level will save time and therefore money. Screeds are laid in the in interior works stage, generally after plastering. The flooring and painting and decorating then follow. The drying behaviour is therefore a significant factor in the works schedule, primarily because the laying of flooring depends on this.The moisture measurement establishes readiness for flooring; liability for the flooring is thus transferred to the respective trade installing the flooring. An important part of this work is therefore documentation and assurance in the testing for readiness for flooring. What is the extent of moisture damage? This question has to be answered in order to decide which instruments are to be used to speed up the drying process.The testo 616 can be used to quickly and non-destructively examine the material moisture in building materials. It also makes work easier when drying processes for floors, walls and surfaces have to be observed. Diagnosing building moisture Moisture may penetrate walls, floors and ceilings due to pipes bursting or water ingress. Some of this moisture damage may not be detected immediately. Rising or ingressing water, faulty rain and waste water drains, or even blocked drains and inadequate seepage capacity may be the cause. Depending on where it is getting out or in, the moisture can spread in different ways; enormous damage may be done if discovered too late. Therefore, measurement of the material moisture in the affected places is necessary to be able to identify the source of the damage. The testo 616 can be used to quickly and non-destructively examine the material moisture in building materials. The measuring clamp is laid on the surface; the value can be read immediately. The measurement results are calculated up to a depth of 5 cm and can be recorded at the touch of a button. The readings are displayed in percent by weight in comparison to the dry mass of the material. For easy, quick handling, characteristics are already stored in testo 616 for the following construction materials: anhydrite screed, cement screed, lime sand brick, aerated concrete, concrete, vertically perforated brick and solid brick; these aid detection of wet places in the construction materials.
- GVDA Wood Moisture MeterDeskripsi:Produk ini adalah pengukur kelembaban bahan tipe resistansi DC (tipe pin), yang biasa digunakan untuk mengukur kadar air kayu atau bahan bangunan. Kadar air bahan ditampilkan langsung sebagai persentase. Instrumen ini memiliki parameter karakteristik bawaan dari 7 jenis kayu dan bahan bangunan yang berbeda. Pengukuran ini dapat memberikan dasar untuk kebutuhan pengeringan lebih lanjut.Selain mengukur kadar air bahan, kelembaban dan suhu lingkungan juga dapat diukur sehingga lingkungan kering dapat dievaluasi langsung di lokasi.atribut:
- Ambient Humidity (%RH): 0 to 99.9 ±4
- Ambient Temperature Range (°C): -20 to 60 ±1.5
- Display Size (inch): 2.4 (backlit display)
- Humidity Accuracy (%RH): 20 to 80: ±5; Other: ±6
- Humidity Range (%RH): 0 to 99.9
- Measurement Range/Accuracy Material A (%): 9-57 ±2
- Measurement Range/Accuracy Material B (%): 7-52 ±2
- Measurement Range/Accuracy Material C (%): 0.9-23 ±2
- Measurement Range/Accuracy Material D (%): 0-12 ±2
- Measurement Range/Accuracy Material E (%): 0.7-9 ±2
- Measurement Range/Accuracy Material F (%): 0.5-10 ±2
- Measurement Range/Accuracy Material G (%): 0-17 ±2
- Operating Environment Humidity (%RH): 20 to 90
- Operating Environment Temperature (°C): -10 to +50
- Power Supply: 3x1.5V AAA batteries (not included)
- Sensor Type: Resistive type (conductivity measurement), high-precision temperature and humidity sensor
- Storage Environment Humidity (%RH): 20 to 90
- Storage Environment Temperature (°C): -10 to +60
- Temperature Accuracy (°C): 0 to 45 ±1; Other: ±1.5
- Temperature Range (°C): -20 to +60
- TESTO Material Moisture Meter (Alat Ukur Kelembaban)atribut:
- AS ONE Part Number: 1-6453-01
- TGK Part Number: 540-68-08-01
- Measurement Accuracy: (Material moisture) +/- 1% (with respect to measured electric conductivity)
- Battery: 2xAAA alkaline batteries
- Measurement Range: (Material moisture) 0-54.8 mass%
- Resolution: (Material moisture) 0.1%
- Accessories: Shipping inspection, strap, belt holder, protective cap, dry cell
- Battery Life (hour): 200 (when backlight is off)
- External Dimensions (mm): 119x46x25 (excluding protective cap device)
- TRUSCO Number: 333-7481
- Weight (g): 45 (excluding battery)
- Landtek Grain Moisture Meter (Alat Ukur Kelembaban Biji)Deskripsi:Landtek MC-7825G Grain Moisture Meter Adalah Alat Pengukur kadar air dari pabrikan Landtek ini mengukur kadar air 36 jenis biji bijian dan hasil bumi.atribut:
- Resolution: 0.1
- Smart Sensor Moisture Meter (Alat Ukur Kelembaban)Deskripsi:Smart Sensor Moisture meter digunakan untuk mengukur persentase air dalam zat tertentu. Informasi ini dapat digunakan untuk menentukan apakah bahan siap digunakan, tiba-tiba basah atau kering, atau memerlukan pemeriksaan lebih lanjut. Gandum Dapat Diukur: rapeseed, wijen, bungkil kedelai, kapas, kedelai, kacang tanah, barley, beras, sorgum, biji semangka, padi, gandum, jagung, pakan ternak.atribut:
- Principle of Measurement: Resistance Method
- Accuracy: 0.1 / 01%
- Power: 4 x 1.5V AA Battery (not include)
- Dimensions (mm): 80x43x425
- Benetech Wood Moisture Meter (Alat Ukur Kelembaban Kayu)Deskripsi:Sanfix GM610 Wood Moisture Meter adalah sebuah alat uji digital yang berfungsi untuk mengukur kandungan kadar air atau tingkat kekeringan suatu bahan atau benda. Moisture meter banyak juga disebut dengan tester kadar air. Alat ini juga dapat menghitung kelembaban dalam segala kondisi, baik terhampar, maupun dalam keadaan tersimpan disuatu tempat tertentu.atribut:
- Resolution (%): 0.5
- Temperature Range (°C): -10 to 60
- Humidity Range (%RH): 20 - 90
- Humidity Response Speed: <1s
- Measuring Error: -0.01
- Display: LCD
- Power: 2 x 1.5V (AAA Battery)
- Benetech Moisture Meter (Alat Ukur Kelembaban)Deskripsi:Benetech GM630 merupakan alat ukur kadar air pada kayu dengan teknologi induksi, tanpa perlu menusuk kayu. Humidometer induksi yang dapat mengukur kadar air dengan cara meletakkannya pada permukaan kayu secara rapat tanpa merusak permukaan kayu.Cara pakai alat cukup ditempelkan diatas kayu yg akan diukur. Bisa mengukur sampai kedalaman 5 centimeter ( 50 milimeter). Anda dapat memilih roda gigi yang berbeda (total 8) untuk mengukur berdasarkan kepadatan kayu. Rentang pengukuran cocok untuk kebanyakan jenis kayu.atribut:
- Temperature Range (°C): -10 to 60
- Humidity Measuring Range (%RH): 20 to 95
- Fork (mm): 147
- Moisture: Spc1:5 to 40%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc2:6 to 50%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc3:7.5 to 60%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc4:9 to 70%, Max Error : ± 1%+0.5, Resolution : 0.5%
- Operating Environment (°C): Temperature:0 to 40, Humidity:20%RH~95%RH
- Size (mm): 144x55x29.4(meter only), 278x36x36(meter with fork)
- AND Moisture AnalyzerDeskripsi:- 400W straight halogen lamp heating system with SRA filter and SHS weighing technology. - Measurement unit: Wet base/Dry base/Dry content/Ratio/Weight. - Sample pan size : Diameter 85mm.atribut:
- Pan Size Diameter (mm): 85
- STANLEY Moisture Meter (Alat Pengukur Kelembapan)atribut:
- Battery Type: 4xAAA
- Battery Life: 1100measurements
- Display Type: LCD
- Electrode Pin (mm): 2x8
- Detection Range/Accuracy (wood) (%): 6-44% (+/-2%)
- Detection Range/Accuracy (building materials) (%): 0.2-2.0% (+/-0.1%)
- Humidity (%): 80
- Operating Temperature (°C): 0-37
- GVDA Detektor Kebocoran Gas (Pendeteksi Bocor Gas)Deskripsi:GVDA GD156 Gas Leak Detector with Temperature and Humidity Function Methane Natural Combustible Gas Detector for All Types of Flammable Gasesatribut:
- Alarm Mode: Buzzer and indicator light
- Ambient Humidity Precision (%RH): ±5 (20-80%); Other: ±6
- Ambient Humidity Range (%RH): 0.0 ~ 99.9
- Ambient Temperature Precision (°C): 0 to 45 ±2; other ±3.0
- Ambient Temperature Range (°C): -20 to 60
- Ambient Temperature Resolution: 0.1/1
- Auto Power OFF: Yes
- Batteries: 3x1.5 V AAA batteries (not included)
- Operating Condition Temperature (°C): 0 to 50
- Operating Conditions Humidity (%RH): 20 to 80
- Product Size(mm): 142x26x58
- Range (Methane) (PPM): about 50 to 1000
- Response Time (s): Approx. 2 (>500 ppm)
- Sensitivity (Methane) (PPM): > 50
- Sensor: Gas-sensitive semi-conductor
- Storage Conditions Temperature (%RH): 20 to 80
- Storage Temperature Conditions (°C): -10 to 60
- Test Gas (Partial List): Acetone, Acetylene, alcohol, ammonia, benzene, butane, ethanol, oxirane, gasoline, hexane, hydrogen, methane, naphtha, natural gas, paint thinners, propane, solvents, etc.
- Warm-up Time (s): About 30
- monotaro Digital Moisture Analyzer (Analisa Kelembaban Digital)Deskripsi:A compact, lightweight size, convenient style for carrying mobile phones. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function.With auto power off function to prevent battery drain due to forgetting (cancellation possible).Convenient backlight function when working in the dark. To check moisture of timber, cement and other building materials.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Measurement Pricision: ± 1%
- Operating Temperature and Humidity Range: 0 to + 50 ° C, 70% RH or less (with no condensation)
- Sampling: 1 time / s
- Storage Temperature/Humidity Range: -20 to + 60 ° C, 80% RH or less (with no condensation)
- Accessories: Instruction manual, strap, protective cover
- Measuring Range: 8.8 to 54.8% (beech, spruce, larch, birch, cherry, walnut),. 7.0 - 47.9% (oak, pine, maple, ash tree, rice bran, melan tea),. 0.9 to 22.1% (cement, concrete, plaster),. 0.0 to 11.0% (gypsum),. 0.7 to 8.6% (cement mortar),. 0.6 to 9.9% (lime mortar),. 0.1 to 16.5% (brick)
- Measurement Item: Moisture percentage
- Batteries: Two AAA (1.5 V) batteries
- Resolution Capability: 0.10%
- Weight (g): Approximately 119 (with protective cover installed, batteries included)
- Battery Life (continuous use): About 150 (when using alkaline dry batteries)
- Dimensions (mm): 50.9x132.9x24.7
- General Moisture Meter (Alat Ukur Kelembaban)atribut:
- UNSPSC: 41112304
- Brand: GENERAL
- OHAUS Moisture Analyzer (Alat Analisis Kelembaban)Deskripsi:The MB23 provides precise moisture content determination at an unbeatable value. With a large backlit LCD display, standard RS232 port, 110g capacity with a readability of 0.01g/0.1% and an non-glass infrared heating element, the MB23 offers moisture analysis for any budget.ApplicationsPercent Moisture Determination, Percent Solid Determination, WeighingDisplayBacklit liquid crystal display (LCD)OperationPower cord (included)CommunicationRS232 (included)ConstructionInfrared heat source, ABS housing, metal pan support, metal pan handler, in-use coverDesign Features3 shut off criteria (manual, timed or auto), 1 standard heating profile, 50° to 160° C heating range (5° C increments)
- BOSCH Detector (Detektor Kelembaban)atribut:
- Approximate Automatic Deactivation (minute): 5
- AMTAST Grain Moisture Meter (Alat Ukur Kelembaban Biji)Deskripsi:Alat Ukur Kadar Air AMTAST MC-7828G atau bisa disebut dengan moisture meter ini dapat digunakan untuk pengukuran kadar air pada benda atau objek.Konsumen atau pengguna juga dapat melakukan pengukuran dengan sangat cepat , karena alat ini sudah diprogram agar dapat dengan cepat menyelesaikan pengukuran. instrumen pengukur ini bisa melakukan pengukuran dengan sangat efektif, dan dapat menghemat waktu Anda. Perangkat moisture meter kebanyakan digunakan untuk pengukuran kadar air, dari kesederhanaan bentuk memudahkan seorang pengguna mengoperasikannya. Jarak pengukuran / Rentang pengukuran : 0 ~ 50%Akurasi: ± 0.5N% + 0,5Resolusi: 0.1Tampilan: 4 Digit, 10mm LCD, Dengan Warna Kode Indikator LEDIndikator LED: LED hijau mewakili keadaan aman, udara kering; Kuning LED merupakan titik batas; Red LED merupakan titik basahKalibrasi: OtomatisBaterai Indikator: Indikator Baterai RendahData Output: USB, RS-232, Bluetooth (opsional)Kondisi Operasi: Suhu: 0 ~ 50 ° C, Kelembaban:
- GVDA Protractor Angle Inclinometer (Busur Derajat)atribut:
- Material: (Body) ABS, (Lens) Clear Acrylic
- Range: 0-90 (4 quadrants)
- Accuracy: 0.1
- Dimensions (mm): 94x94
- Protection : Dustproof; waterproof; fall-proof 1.5 m
- FACOM Belt Tension Meteratribut:
- Engine: Diesel/Petrol
- Material: Plastic
- Timing Pulleys Belt Product Type: Belt Tension Testing
- Tesa Adhesive Tape for High Heat and Abrasion Resistant Cables and HarnessesDeskripsi:A tape that is resistant to floating and peeling. It has excellent wear resistance.For connecting cable harnesses in automobile engine parts. Measures against wear of parts used in automobile engine parts.atribut:
- Abrasion Resistance: (10mm mandrel) Class D, (5mm mandrel) Class D
- Adhesive: High performance acrylic
- Adhesive Force: (Steel) 5N/cm
- Base Material: PET cloth
- Elongation at Break (%): 40
- Feature: Heat resistance
- Heat Resistance: (Minimum) -40 ° C, (3000 hours) 150 ° C
- Operating Temperature Range (°C): (Minimum) -40 ° C, (3000 hours) 150 ° C
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Silence Effect (dB): Class A
- Tape Length (m): 25
- Tape Thickness (mm): 0.26
- Tape Width (mm): 19
- Tensile Strength (N/cm): 275
- Total thickness (mm): 0.26
Daftar Harga moisture meter for wood Terbaru October 2026
| Extech Moisture Meter | Rp1.699.900 |
| TESTO Moisture Meter (Alat Ukur Kelembaban) | Rp3.399.900 |
| GVDA Wood Moisture Meter | Rp479.900 |
| TESTO Material Moisture Meter (Alat Ukur Kelembaban) | Rp6.299.900 |
| Landtek Grain Moisture Meter (Alat Ukur Kelembaban Biji) | Rp3.699.900 |
| Smart Sensor Moisture Meter (Alat Ukur Kelembaban) | Rp589.900 |
| Benetech Wood Moisture Meter (Alat Ukur Kelembaban Kayu) | Rp649.900 |
| Benetech Moisture Meter (Alat Ukur Kelembaban) | Rp1.299.900 |
| AND Moisture Analyzer | Rp37.999.900 |
| STANLEY Moisture Meter (Alat Pengukur Kelembapan) | Rp789.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/6oP105736240-1.jpg)

/hqP103658638-1.jpg)
/jhP107509701-1.jpg)
/2xP107510105-1.jpg)
/gdP107509589-2.jpg)
/ouP108228894-1.jpg)

/a4P107038364-1.jpg)
/rkP110909992-1.jpg)
/45P102229149-3.jpg)
/oqP109670890-1.jpg)
/a0P109098360-1.jpg)
/4pP101518169-2.jpg)
/hfP107115627-1.jpg)
/4lP110460165-1.jpg)


/23P108070075-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)